Motion
1UB0025RM
Unsupported Butyl Glove - Size M or Size 8, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
MI ITEM #12162075
MFR #1UB0025RM
Price$136.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Butyl Glove - Size M or Size 8, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
MI ITEM #12162075
MFR #1UB0025RM

Mfr description
1UB0025RM UNSUPPORTED BUTYL GLOVES CHEMI
  • 25 Mil Butyl Rubber
  • 14" Long
  • Rough-Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.38/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    14.0000 in, 355.60 mm
  • Size
    M
  • Thickness
    25 mil, 0.64 mm

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Application
    Chemical Handling, Manufacturing
  • Coating Coverage
    Full Hand
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Heavy
  • Features & Benefits
    • 25 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Black
  • Manufacturer Upc Number
    072874079819
  • Material Type
    Butyl
  • Powder Free
    Yes
  • Product Line
    Assurance Guardian
  • Protection Type
    Chemical Resistant
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Standards Met
    TAA Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • Thumb Style
    Straight
  • UPC_NO
    072874079819
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)