Motion
1UB0025RX
14" Long 25 Mil Butyl Rubber Glove with Rough-Grip
MI ITEM #12162076
MFR #1UB0025RX
List Price$136.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" Long 25 Mil Butyl Rubber Glove with Rough-Grip
MI ITEM #12162076
MFR #1UB0025RX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$136.38/pr for your price

Overview

Mfr description
1UB0025RX UNSUPPORTED BUTYL GLOVES CHEMI
  • 25 Mil Butyl Rubber
  • 14" Long
  • Rough-Grip
  • Ergonomic Hand Design
  • Easy To Decontaminate
  • Excellent Holdout
  • Protects Against Hazardous Chemicals And Materials
  • Made In The USA

Specifications

  • Glove Size
    XL
  • Cuff Type
    Straight
  • Color
    Black
  • Grip Pattern
    Rough
  • Manufacturer Upc Number
    072874079833
  • UPC_NO
    072874079833
  • Application
    • Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Features & Benefits
    • 25 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Size
    XL
  • Coating Coverage
    Full Hand
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought