Overview
Mfr description
52-3671/XXL UNSUPPORTED NEOPRENE GLOVES
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Specifications
- Glove Size2XL
- Cuff TypeStraight
- ColorBlue
- LinedFlocked
- Grip PatternHoneycomb
- Manufacturer Upc Number616314203589
- UPC_NO616314203589
- Application• Petrochemical Refining • Cleaning • Laboratory Analysis • Specialty Chemicals
- Additional DetailsIdeal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
- Features & Benefits• Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
- Size2XL
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data