Overview
Mfr description
09-K1150/XXL GLOVES WITH POLYKOR FIBER C
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell with Aramid PolyKor® is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone-Free
- Color coded hems for easy size identification
Specifications
- Glove Size2XL
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorYellow
- Cuff TypeElastic
- DescriptionSeamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
- UPC_NO616314386626
- Manufacturer Upc Number616314386626
- Grip PatternFlat
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data