Motion
09-LC571/L
Economy Grade Top Grain Goatskin Leather Drivers Glove with HPPE Blended Lining - Keystone Thumb
Mi Item #12162086
MFR #09-LC571/L
Price$21.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Grade Top Grain Goatskin Leather Drivers Glove with HPPE Blended Lining - Keystone Thumb
Mi Item #12162086
MFR #09-LC571/L

Mfr description
09-LC571/L LEATHER GLOVES WITH CUT LININ
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Economy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining - Keystone Thumb
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Manufacturer Upc Number
    616314386466
  • UPC_NO
    616314386466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)