Overview
Mfr description
09-LC571/XL LEATHER GLOVES WITH CUT LINI
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
- Stitched with Aramid thread adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Specifications
- Glove SizeXL
- ColorNatural
- Cuff TypeSlip-on
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Puncture Resistance Level3
- DescriptionEconomy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining - Keystone Thumb
- UPC_NO616314386541
- Manufacturer Upc Number616314386541
- Description KeywordCut Resistant Gloves
- SizeXL
- FeaturesTop Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Leather TypeTop Grain Goatskin
- Additional DetailsIdeal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data