Motion
09-LC571/3XL
Economy Grade Top Grain Goatskin Leather Drivers Glove with HPPE Blended Lining - Keystone Thumb
MI ITEM #12162089
MFR #09-LC571/3XL
Your Price$21.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Grade Top Grain Goatskin Leather Drivers Glove with HPPE Blended Lining - Keystone Thumb
MI ITEM #12162089
MFR #09-LC571/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.96/pr(List $25.25)

Overview

Mfr description
09-LC571/3XL LEATHER GLOVES WITH CUT LIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Unique HPPE blended lining provides exceptional ANSI A5 cut resistance, while maintaining comfort and dexterity
  • Stitched with Aramid thread adding strength and burn resistance
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    3XL
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Economy Top Grain Goatskin Leather Drivers Glove with HPPE Blend Lining - Keystone Thumb
  • UPC_NO
    616314392658
  • Manufacturer Upc Number
    616314392658
  • Description Keyword
    Cut Resistant Gloves
  • Size
    3XL
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Additional Details
    Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought