Motion
10-1313
Claw Cover Glove - Size M or Size 8, ANSI Cut Level Level 8, Cut Resistant Gloves
Mi Item #12162097
MFR #10-1313
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Claw Cover Glove - Size M or Size 8, ANSI Cut Level Level 8, Cut Resistant Gloves
Mi Item #12162097
MFR #10-1313

Mfr description
10-1313 CLAW COVER GLOVES CUT RESISTANT
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
  • Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 8
  • Applications
    Extremely Flexible and Breathable, Food Processing, High Tensile Strength, Industrial Applications
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended Glove - Medium Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A8
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Stainless Steel Blended
  • Manufacturer Catalog Number
    10-1313
  • Manufacturer Upc Number
    616314633089
  • Material
    HPPE
  • Material Type
    HPPE, Stainless Steel Blended
  • Other Standards Met
    FDA 21 CFR 177.2800
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    24
  • Series
    10-131
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09, ASTM F2992-15, FDA 21 CFR 177.2800
  • Type
    Seamless Knit
  • UPC_NO
    616314633089
  • Washing Temperature
    71 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)