Motion
10-C5HVOCMX2
Claw Cover Glove - Size S or Size 7, ANSI Cut Level Level 7, Cut Resistant Gloves
MI ITEM #12162115
MFR #10-C5HVOCMX2
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Claw Cover Glove - Size S or Size 7, ANSI Cut Level Level 7, Cut Resistant Gloves
MI ITEM #12162115
MFR #10-C5HVOCMX2

Mfr description
10-C5HVOCMX2 CLAW COVER GLOVES CUT RESIS
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    Food Processing, Industrial Applications
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Hi-Vis Orange
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended with Sta-COOL® Plating Glove - Medium Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Stainless Steel
  • Lining Material
    Sta-COOL Plating
  • Manufacturer Catalog Number
    10-C5HVOCMX2
  • Manufacturer Upc Number
    616314642821
  • Material
    HPPE
  • Material Type
    HPPE, Stainless Steel
  • Other Standards Met
    FDA 21 CFR 177.2800
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    204
  • Series
    Claw Cover
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09, ASTM F2992-15, FDA 21 CFR 177.2800
  • Toxicity Type
    Antimicrobial
  • Type
    Seamless Knit
  • UPC_NO
    616314642821
  • Washing Temperature
    71 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)