Motion
10-C5HVOCMX3
Seamless Knit HPPE / Stainless Steel Blended with Sta-COOL® Plating Glove - Medium Weight
MI ITEM #12162116
MFR #10-C5HVOCMX3
List Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE / Stainless Steel Blended with Sta-COOL® Plating Glove - Medium Weight
MI ITEM #12162116
MFR #10-C5HVOCMX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/each for your price

Overview

Mfr description
10-C5HVOCMX3 CLAW COVER GLOVES CUT RESIS
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
  • Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
  • Claw Cover gloves stand up to multiple wear cycles with proper laundering, using moderate temperatures (up to 160o F) in washing and drying
  • Made in the USA

Specifications

  • Glove Size
    M
  • Coating
    Uncoated
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended with Sta-COOL® Plating Glove - Medium Weight
  • UPC_NO
    616314642838
  • Manufacturer Upc Number
    616314642838
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Spec Sheet
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought