Overview
Mfr description
10-C5HVOCMX4 CLAW COVER GLOVES CUT RESIS
- A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
- Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
- Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
- Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
- Claw Cover gloves stand up to multiple wear cycles with proper laundering, using moderate temperatures (up to 160o F) in washing and drying
- Made in the USA
Specifications
- Glove SizeL
- CoatingUncoated
- ColorHi-Vis Orange
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit HPPE / Stainless Steel Blended with Sta-COOL® Plating Glove - Medium Weight
- UPC_NO616314642845
- Manufacturer Upc Number616314642845
- Description KeywordCut Resistant Gloves
- SizeL
- Spec Sheet
- FeaturesA blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data