Overview
Mfr description
16-561/XS GLOVES WITH POLYKOR FIBER CUT
- Seamless construction offers increased comfort and breathability
- Premium PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeXS
- Ansi Isea Cut Resistance Level4
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorGray
- Cuff TypeElastic
- Ansi Isea Abrasion Resistance Level5
- DescriptionSeamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Touchscreen Compatible
- UPC_NO616314401886
- Manufacturer Upc Number616314401886
- Description KeywordCut Resistant Gloves
- SizeXS
- Grip PatternFlat
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data