Motion
CC-D3-S
Claw Cover Glove - Size S or Size 7, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #12162169
MFR #CC-D3-S
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Claw Cover Glove - Size S or Size 7, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #12162169
MFR #CC-D3-S

Mfr description
CC-D3-S CLAW COVER GLOVES CUT RESISTANT
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Reinforcements in the areas of the hand at highest risk of cuts and slashes with an additional barrier of cut resistant knit
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Reinforced Seamless Knit HPPE / Stainless Steel Blended with ATA® Fiber Patch Glove - Heavy Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Weight
  • En 388 Puncture Resistance Level
    4
  • EN388
    4
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A9
  • Liner/Shell Material
    Stainless Steel Blended with ATA Fiber
  • Manufacturer Catalog Number
    CC-D3-S
  • Manufacturer Upc Number
    616314636691
  • Material
    HPPE
  • Material Type
    HPPE, Stainless Steel Blended with ATA Fiber
  • Other Standards Met
    FDA 21 CFR 177.2800
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    204
  • Series
    Dual Defense
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, FDA 21 CFR 177.2800
  • Type
    Seamless Knit
  • UPC_NO
    616314636691
  • Washing Temperature
    71 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)