Overview
Mfr description
CC-D3-M CLAW COVER GLOVES CUT RESISTANT
- A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
- Reinforcements in the areas of the hand at highest risk of cuts and slashes with an additional barrier of cut resistant knit
- Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
- Compliant with FDA 21 CFR 177.2800 and approved for direct food contact
- Claw Cover gloves stand up to multiple wear cycles with proper laundering, using moderate temperatures (up to 160o F) in washing and drying
- Made in the USA
Specifications
- Glove SizeM
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionReinforced Seamless Knit HPPE / Stainless Steel Blended with ATA® Fiber Patch Glove - Heavy Weight
- UPC_NO616314636684
- Manufacturer Upc Number616314636684
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
- FeaturesA blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data