Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 9
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- Coated AreaPalm
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorGray
- Construction DescriptionSeamless knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionReinforced Seamless Knit HPPE / Stainless Steel Blended with ATA® Fiber Patch Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- Duty TypeHeavy Duty
- En 388 Puncture Resistance Level4
- FeaturesA blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA9
- Liner/Shell MaterialStainless Steel Blended with ATA Fiber
- Manufacturer Catalog NumberCC-D3-XL
- Manufacturer Upc Number616314636707
- MaterialHPPE
- Material TypeHPPE, Stainless Steel Blended with ATA Fiber
- Other Standards MetFDA 21 CFR 177.2800
- Product LineClaw Cover
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity204
- SeriesClaw Cover
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO616314636707
- Washing Temperature71 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)