Motion
M13K-L
Seamless Knit Aramid Glove - Light Weight
MI ITEM #12162176
MFR #M13K-L
Price$5.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Glove - Light Weight
MI ITEM #12162176
MFR #M13K-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.64/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Coating
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Aramid Glove - Light Weight
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
  • Manufacturer Upc Number
    616314640483
  • Spec Sheet
  • UPC_NO
    616314640483

Overview

Mfr description
M13K-L ARAMID GLOVES - UNCOATED CUT RESI
  • Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Can be used as gloves or glove liners
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought