Motion
M13K-XL
Aramid Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #12162177
MFR #M13K-XL
Price$6.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aramid Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #12162177
MFR #M13K-XL

Mfr description
M13K-XL ARAMID GLOVES - UNCOATED CUT RES
  • Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.49/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL

Details

  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Aramid Glove - Light Weight
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A2
  • Liner/Shell Material
    Para-Aramid
  • Manufacturer Catalog Number
    M13K-XL
  • Manufacturer Upc Number
    616314640544
  • Material
    Aramid
  • Material Type
    Para-Aramid
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    288
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314640544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)