Overview
Mfr description
M13TWPL-S ARAMID GLOVES - UNCOATED CUT R
- Para-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
- Cotton plating maximizes comfort
- Knit wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeS
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid with Cotton Plating Glove - Light Weight
- UPC_NO616314640599
- Manufacturer Upc Number616314640599
- Description KeywordCut Resistant Gloves
- SizeS
- FeaturesPara-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data