Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
- SizeXS
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorGray
- Construction DescriptionSeamless Knit with Knit wrist
- Country of OriginUnited States
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Nylon Blended Glove - Light Weight
- Description KeywordCut Resistant Gloves
- Duty TypeLight Weight
- FeaturesATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA3
- Liner/Shell MaterialNylon Blend
- Manufacturer Catalog NumberM1840-XS
- Manufacturer Upc Number616314628535
- MaterialATA Technology, Nylon Blend
- Material TypeATA Technology, Nylon Blend
- Other Standards MetANSI/ISEA 105
- Product LinePIP
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesM1840
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314628535
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)