Motion
M1840-S
Ata Technology Glove - Uncoated - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #12162181
MFR #M1840-S
Price$6.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Uncoated - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #12162181
MFR #M1840-S

Mfr description
M1840-S ATA TECHNOLOGY GLOVES - UNCOATED
  • ATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.14/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit with Knit wrist
  • Country of Origin
    United States
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Nylon Blended Glove - Light Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Light Weight
  • Features
    ATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Liner/Shell Material
    Nylon Blend
  • Manufacturer Catalog Number
    M1840-S
  • Manufacturer Upc Number
    616314628504
  • Material
    ATA Technology, Nylon Blend
  • Material Type
    ATA Technology, Nylon Blend
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314628504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)