Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S Size2XL
- Size2XL
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating Outer Shell CoverageUncoated
- Coating StyleUncoated
- ColorGray
- Construction DescriptionSeamless knit
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Nylon Blended Glove - Light Weight
- Description KeywordCut Resistant Gloves
- Duty TypeLight Weight
- FeaturesATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA3
- Liner/Shell MaterialATA Technology Nylon Blend
- Manufacturer Catalog NumberM1840-XXL
- Manufacturer Upc Number616314628542
- MaterialATA Technology Nylon Blend
- Material TypeATA Technology Nylon Blend
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314628542
Help us improve this product