Overview
Mfr description
M500-XS ATA TECHNOLOGY GLOVES - UNCOATED
- ATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeXS
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Elastane Blended Glove - Light Weight
- UPC_NO616314628856
- Manufacturer Upc Number616314628856
- Description KeywordCut Resistant Gloves
- SizeXS
- Spec Sheet
- FeaturesATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data