Motion
M530-XS
Ata Technology Glove - Uncoated - Size XS or Size 6, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #12162193
MFR #M530-XS
Price$8.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Uncoated - Size XS or Size 6, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #12162193
MFR #M530-XS

Mfr description
M530-XS ATA TECHNOLOGY GLOVES - UNCOATED
  • ATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
  • HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
  • Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ / Elastane Blended Glove - Light Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Light Weight
  • Features
    ATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Liner/Shell Material
    Elastane Blended
  • Manufacturer Catalog Number
    M530-XS
  • Manufacturer Upc Number
    616314629372
  • Material
    ATA Hide-Away, Elastane Blended
  • Material Type
    ATA Hide-Away, Elastane Blended
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314629372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)