Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 4
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- Coated AreaPalm
- CoatingPVC
- Coating CoverageOne Side
- Coating MaterialPVC
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialPVC
- Coating StylePVC Patterned Grip
- ColorGreen
- Construction DescriptionSeamless Knit Construction with PVC patterned grip on Palm and Knit wrist
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Elastane Blended Glove with PVC Patterned Grip on Palm
- Description KeywordCut Resistant Gloves
- FeaturesATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDot
- Grip TypePVC Patterned Grip
- Group & ClassA4
- Liner/Shell MaterialElastane Blend
- Manufacturer Catalog NumberM530-PCX1
- Manufacturer Upc Number616314629129
- MaterialATA, Elastane Blend
- Material TypeATA, Elastane Blend
- Other Standards MetASTM D3389-10, ASTM F2992-15
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesKut Gard
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314629129
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)