Overview
Mfr description
M530-PCX1-XL ATA TECHNOLOGY GLOVES - COA
- ATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC pattern enhances grip and adds extra cut and abrasion resistance
- Made in the USA
Specifications
- Glove SizeXL
- CoatingPVC
- Coating CoverageOne Side
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Elastane Blended Glove with PVC Patterned Grip on Palm
- UPC_NO616314629143
- Manufacturer Upc Number616314629143
- Description KeywordCut Resistant Gloves
- SizeXL
- Grip PatternDot
- FeaturesATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data