Motion
M530-PCX1-XXL
Ata Technology Glove - Coated - Size XXL or Size 11, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #12162199
MFR #M530-PCX1-XXL
Price$9.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Coated - Size XXL or Size 11, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #12162199
MFR #M530-PCX1-XXL

Mfr description
M530-PCX1-XXL ATA TECHNOLOGY GLOVES - CO
  • ATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Patterned Grip
  • Color
    Green
  • Construction Description
    Seamless Knit with PVC patterned grip on palm
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Elastane Blended Glove with PVC Patterned Grip on Palm
  • Description Keyword
    Cut Resistant Gloves
  • Features
    ATA® Technology and Elastane blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    PVC Patterned Grip
  • Group & Class
    A4
  • Liner/Shell Material
    Elastane Blend
  • Manufacturer Catalog Number
    M530-PCX1-XXL
  • Manufacturer Upc Number
    616314629167
  • Material
    ATA, Elastane Blend
  • Material Type
    ATA, Elastane Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314629167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)