Overview
Mfr description
MATA10-GY-S ATA TECHNOLOGY GLOVES - UNCO
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeS
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended Glove - Medium Weight
- UPC_NO616314629631
- Manufacturer Upc Number616314629631
- Description KeywordCut Resistant Gloves
- SizeS
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data