Overview
Mfr description
MATA10-GY-PD2-S ATA TECHNOLOGY GLOVES -
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Made in the USA
Specifications
- Glove SizeS
- CoatingPVC
- Coating CoverageDouble-Sided
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended Glove with Double-Sided PVC Dot Grip
- UPC_NO616314629600
- Manufacturer Upc Number616314629600
- Description KeywordCut Resistant Gloves
- SizeS
- Grip PatternDot
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data