Motion
MATA10-GY-PD2-L
Ata Technology Glove - Coated - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #12162204
MFR #MATA10-GY-PD2-L
Price$9.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Coated - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #12162204
MFR #MATA10-GY-PD2-L

Mfr description
MATA10-GY-PD2-L ATA TECHNOLOGY GLOVES -
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L

Details

  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Double-Sided
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Double-Sided
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dot
  • Color
    Gray
  • Construction Description
    Seamless Knit Construction with double-sided PVC dots
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Blended Glove with Double-Sided PVC Dot Grip
  • Description Keyword
    Cut Resistant Gloves
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dotted
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    ATA Technology blend
  • Manufacturer Catalog Number
    MATA10-GY-PD2-L
  • Manufacturer Upc Number
    616314629587
  • Material
    ATA Technology blend
  • Material Type
    ATA Technology blend
  • Other Standards Met
    ANSI/ISEA 105
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314629587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)