Overview
Mfr description
MATA110HA-OERTC2-M ATA TECHNOLOGY GLOVES
- ATA® HideAway™ blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Made in the USA
Specifications
- Glove SizeM
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ Blended Glove - Heavy Weight
- UPC_NO616314630040
- Manufacturer Upc Number616314630040
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
- FeaturesATA® HideAway™ blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data