Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
- SizeL
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 5
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorGreen
- Construction DescriptionSeamless Knit construction
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ Blended Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- Duty TypeHeavy Duty
- FeaturesATA® HideAway™ blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA5
- Liner/Shell MaterialATA HideAway blend
- Manufacturer Catalog NumberMATA110HA-OERTC2-L
- Manufacturer Upc Number616314630026
- MaterialATA HideAway blend
- Material TypeATA HideAway blend
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesATA Hide-Away
- Spec Sheet
- Standards MetANSI/ISEA 105
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- UPC_NO616314630026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)