Overview
Mfr description
MATA25HA-S ATA TECHNOLOGY GLOVES - UNCOA
- ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeS
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ Blended Glove - Heavy Weight
- UPC_NO616314630453
- Manufacturer Upc Number616314630453
- Description KeywordCut Resistant Gloves
- SizeS
- Spec Sheet
- FeaturesATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data