Overview
Mfr description
MATA25HA-OE-OERT-M ATA TECHNOLOGY GLOVES
- ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Can be used as a glove liner
- Made in the USA
Specifications
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ Blended Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- FeaturesATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- Glove SizeM
- UPC_NO616314630422
- Manufacturer Upc Number616314630422
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data