Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- Cancer ChemicalYes
- Coated AreaDouble Sided
- CoatingPVC
- Coating CoverageDouble-Sided
- Coating MaterialPVC
- Coating Outer Shell CoverageDouble-Sided
- Coating Outer Shell MaterialPVC
- Coating StylePVC Dotted
- ColorYellow
- Construction DescriptionSeamless Knit with double-sided PVC dots
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionHeavy Weight Seamless Knir ATA® / Cotton Blended Glove with PVC Dotted Grip - Double Sided
- Description KeywordCut Resistant Gloves
- Duty TypeHeavy Duty
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDot
- Grip TypePVC Dotted
- Group & ClassA3
- Liner/Shell MaterialCotton Blend
- Lining MaterialCotton
- Manufacturer Catalog NumberMATA25PL-PD2-S
- Manufacturer Upc Number616314630521
- MaterialATA Technology, Cotton Blend
- Material TypeATA Technology
- Other Standards MetASTM D3389-10, ASTM F2992-15
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesKut Gard
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314630521