Overview
Mfr description
MATA25PL-PD2-L ATA TECHNOLOGY GLOVES - C
- ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Cotton plating maximizes comfort
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Made in the USA
Specifications
- Glove SizeL
- CoatingPVC
- Coating CoverageDouble-Sided
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionHeavy Weight Seamless Knir ATA® / Cotton Blended Glove with PVC Dotted Grip - Double Sided
- UPC_NO616314630507
- Manufacturer Upc Number616314630507
- Description KeywordCut Resistant Gloves
- SizeL
- Grip PatternDot
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data