Overview
Mfr description
MATA30HA-L ATA TECHNOLOGY GLOVES - UNCOA
- ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- UPC_NO616314630705
- Manufacturer Upc Number616314630705
- Description KeywordCut Resistant Gloves
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data