Motion
MATA30HA-XL
Ata Technology Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
MI ITEM #12162222
MFR #MATA30HA-XL
Price$10.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
MI ITEM #12162222
MFR #MATA30HA-XL

Mfr description
MATA30HA-XL ATA TECHNOLOGY GLOVES - UNCO
  • Seamless Knit;Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL

Details

  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Description
    Seamless Knit ATA Hide-Away Blended Glove - Heavy Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Weight
  • Features
    Made in the USA, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Liner/Shell Material
    ATA HideAway blend
  • Manufacturer Catalog Number
    MATA30HA-XL
  • Manufacturer Upc Number
    616314630804
  • Material
    ATA HideAway blend
  • Material Type
    ATA HideAway blend
  • Other Standards Met
    ANSI/ISEA 105
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    ATA
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314630804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)