Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 4
- ApplicationsAutomotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorYellow
- Construction DescriptionSeamless knit
- Country of OriginUnited States
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended with Cotton Plating Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- Duty TypeHeavy Duty
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA4
- Liner/Shell MaterialCotton
- Manufacturer Catalog NumberMATA30PL-M
- Manufacturer Upc Number616314642685
- MaterialATA Technology blend, Cotton
- Material TypeATA Technology blend
- Other Standards MetANSI/ISEA 105
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesKut Gard
- Spec Sheet
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314642685
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)