Overview
Mfr description
MATA30PL-XL ATA TECHNOLOGY GLOVES - UNCO
- ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Cotton plating maximizes comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Glove SizeXL
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended with Cotton Plating Glove - Heavy Weight
- UPC_NO616314631054
- Manufacturer Upc Number616314631054
- Description KeywordCut Resistant Gloves
- SizeXL
- Spec Sheet
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data