Motion
MATA38HA-OERTC-L-OERD

PIP PROTECTIVE IND.PROD.
MATA38HA-OERTC-L-OERD

Ata Technology Glove - Uncoated - Size L or Size 9, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #12162228
MFR #MATA38HA-OERTC-L-OERD
Price$10.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATA38HA-OERTC-L-OERD

Ata Technology Glove - Uncoated - Size L or Size 9, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #12162228
MFR #MATA38HA-OERTC-L-OERD

Mfr description
MATA38HA-OERTC-L-OERD ATA TECHNOLOGY GLO
  • ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.63/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, High Cut Protection and Performance, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit construction
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ Blended with Nylon Glove - Heavy Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • Features
    ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Liner/Shell Material
    ATA HideAway blend
  • Manufacturer Catalog Number
    MATA38HA-OERTC
  • Manufacturer Upc Number
    616314631115
  • Material
    ATA HideAway blend
  • Material Type
    ATA HideAway blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314631115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)