Overview
Mfr description
MATA38OERTH-S ATA TECHNOLOGY GLOVES - CO
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Protects against conductive heat injuries up to 500° F
- Cotton lining is ultra soft and very lightweight
- Made in the USA
Specifications
- Glove SizeS
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Aramid Blended Glove - Heavy Weight
- UPC_NO616314631153
- Manufacturer Upc Number616314631153
- Description KeywordCut Resistant Gloves
- SizeS
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data