Overview
Mfr description
MATAKV/BKPL30-L ATA TECHNOLOGY GLOVES -
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Protects against conductive heat injuries up to 500° F
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeL
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Aramid Blended Glove - Heavy Weight
- UPC_NO616314631764
- Manufacturer Upc Number616314631764
- Description KeywordCut Resistant Gloves
- SizeL
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data