Motion
MATAKV/BKPL30-XL

PIP PROTECTIVE IND.PROD.
MATAKV/BKPL30-XL

Ata Technology Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #12162243
MFR #MATAKV/BKPL30-XL
Price$8.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATAKV/BKPL30-XL

Ata Technology Glove - Uncoated - Size XL or Size 10, ANSI Cut Level Level 5, Cut Resistant Gloves
Mi Item #12162243
MFR #MATAKV/BKPL30-XL

Mfr description
MATAKV/BKPL30-XL ATA TECHNOLOGY GLOVES -
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Protects against conductive heat injuries up to 500° F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL

Details

  • ANSI Contact Heat
    500 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 5
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Aramid Blended Glove - Heavy Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Liner/Shell Material
    ATA
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    MATAKV/BKPL30-XL
  • Manufacturer Upc Number
    616314631863
  • Material
    Aramid
  • Material Type
    ATA, Aramid Blend
  • Other Standards Met
    ASTM D3884-09, ASTM F1060-18, ASTM F2992-15
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut and Heat Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09, ASTM F1060-18, ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    616314631863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)