Motion
MATAKV/BKPL30-XXL

PIP PROTECTIVE IND.PROD.
MATAKV/BKPL30-XXL

Seamless Knit ATA® / Aramid Blended Glove - Heavy Weight
MI ITEM #12162244
MFR #MATAKV/BKPL30-XXL
List Price$8.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATAKV/BKPL30-XXL

Seamless Knit ATA® / Aramid Blended Glove - Heavy Weight
MI ITEM #12162244
MFR #MATAKV/BKPL30-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.90/pr for your price

Overview

Mfr description
MATAKV/BKPL30-XXL ATA TECHNOLOGY GLOVES
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Protects against conductive heat injuries up to 500° F
  • Can be used as gloves or glove liners
  • Made in the USA

Specifications

  • Glove Size
    2XL
  • Coating
    Uncoated
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® / Aramid Blended Glove - Heavy Weight
  • UPC_NO
    616314631887
  • Manufacturer Upc Number
    616314631887
  • Description Keyword
    Cut Resistant Gloves
  • Size
    2XL
  • Spec Sheet
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought