Overview
Mfr description
MATPBK40GYPL-S ATA TECHNOLOGY GLOVES - U
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Made in the USA
Specifications
- Glove SizeS
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Cotton Blended Glove - Heavy Weight
- UPC_NO616314632266
- Manufacturer Upc Number616314632266
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data