Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid / Cotton Blended Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Manufacturer Catalog NumberMATW55PL-S
- Manufacturer Upc Number616314642968
- Product TypesSafety Gloves
- UPC_NO616314642968
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)