Overview
Mfr description
MATW55PL-M ARAMID GLOVES - UNCOATED CUT
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Cotton plaiting maximizes comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeM
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid / Cotton Blended Glove - Heavy Weight
- UPC_NO616314642944
- Manufacturer Upc Number616314642944
- Description KeywordCut Resistant Gloves
- SizeM
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data