Motion
MATW55PL-L
Aramid Glove - Uncoated - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #12162255
MFR #MATW55PL-L
Price$7.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aramid Glove - Uncoated - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #12162255
MFR #MATW55PL-L

Mfr description
MATW55PL-L ARAMID GLOVES - UNCOATED CUT
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Cotton plaiting maximizes comfort
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L

Details

  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Automotive Applications, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Aramid / Cotton Blended Glove - Heavy Weight
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A2
  • Liner/Shell Material
    Cotton Blend
  • Manufacturer Catalog Number
    MATW55PL-L
  • Manufacturer Upc Number
    616314642937
  • Material
    Aramid
  • Material Type
    Aramid, Cotton Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314642937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)