Overview
Mfr description
MATW55PL-RT-L ATA TECHNOLOGY GLOVES - UN
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Launderable for extended life and to reduce replacement costs
- Made in the USA
Specifications
- Glove SizeL
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Aramid Blended Glove - Heavy Weight
- UPC_NO616314640735
- Manufacturer Upc Number616314640735
- Description KeywordCut Resistant Gloves
- SizeL
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data