Overview
Mfr description
MJVATA-M LEATHER GLOVES WITH CUT LINING
- Split cowhide leather provides comfort, durability and excellent abrasion resistance
- ATA® Technology blended liner provides excellent cut protection and outstanding wearer comfort
- Stitched with Kevlar® adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Wing thumb increases comfort in open-handed work
Specifications
- Glove SizeM
- ColorNatural
- Cuff TypeSafety
- DescriptionSplit Cowhide Leather Palm Glove with Canvas Back and ATA® Technology Lining - Safety Cuff
- UPC_NO616314642739
- Manufacturer Upc Number616314642739
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
- FeaturesSplit cowhide leather provides comfort, durability and excellent abrasion resistance
- Leather TypeSplit Cowhide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data